Beli nyaf 0.75 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Jembo NYAF Series Thermoplastic Building Wire Cable
    Rating:
    100% of 100
    (4)
    Mulai

    Rp249.900

    Jembo NYAF Series Thermoplastic Building Wire Cable
    atribut:
    • Number of Cores: 1
    • Conductor Material: Flexible Copper
    • Insulation Material: PVC
    • SNI License: Yes
    • SNI Number: 006.001.001.036.24
  2. Kabelindo Kabel NYAF 1x0.75
    Mulai

    Rp3.000

    Kabelindo Kabel NYAF 1x0.75
    atribut:
    • Conductor Nominal Cross Section Area (mm²): 0.75
    • Core: 1
  3. WILSON CABLES Building Cable NYAF (Cu/PVC-f) 300/500V
    Rating:
    100% of 100
    (2)
    Mulai

    Rp119.900

    WILSON CABLES Building Cable NYAF (Cu/PVC-f) 300/500V
    atribut:
    • Insulation Material: PVC
    • Length (m): 50
  4. Kabelindo Kabel NYAF 1x10
    Mulai

    Rp29.000

    Kabelindo Kabel NYAF 1x10
    Deskripsi:
    Conductor:Annealed plain copper wires bunch stranded, according to SNI IEC 60228Insulation:Extruded layer of Polyvinyl Chloride (PVC) complied with SNI 6629.1 ; SNI 04-6629.5Applications:Used for fixed Installation inside appliances,switchgear and controlgear.Spesification: SNI 04-6629.3 : 2006
    atribut:
    • Conductor Nominal Cross Section Area (mm²): 10
    • Core: 1
    • Current Carrying Capacity In Pipe (A): '45 at 30°C
    • Current Carrying Capacity in Air (A): '72 at 30°C
    • Minimum Insulation DC Resistance at 20°C (MΩ/km): 7
    • No. of Wire and Diameter (mm): 84/0.4
    • Nominal Thickness Insulation (mm): 1
    • Overall Diameter (mm): Approx. 6.5
    • Short Circuit Current Capacity (kA): 1.15 at 1.0
  5. Federal Kabel Kabel Listrik Fleksibel NYAF 300/500V 1x0.75mm²
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    Federal Kabel Kabel Listrik Fleksibel NYAF 300/500V 1x0.75mm²
    atribut:
    • Number of Cores: 1
    • Current Carrying Capacity (A): 12 (at 30°C)
    • Conductor Material: Annealed Bunched Copper Wire
    • Insulation Material: PVC
    • Conductor Diameter (Nxmm): 24x0.2
    • Core x Size (mm²): 1x0.75
    • DC Resistance for Conductor (ohm/km): Max 24.70 (at 20°C)
    • DC Resistance for Insulation (MΩ.km): Min 58 (at 20°C)
    • Maximum Operating Temperature (°C): 70
    • Nominal Cross Section Area (mm²): 0.75
    • Overall Diameter (mm): 2.45
    • Short Circuit Current (kA): 0.09 (per 1sec)
    • Standard: IEC 60227-6
    • Thickness (mm): 0.66
  6. Delta Cable Multicore Flexible YSLY-JZ Cable
    Mulai

    Rp8.000

    Delta Cable Multicore Flexible YSLY-JZ Cable
    atribut:
    • Cores Colour: Black Cores with White Numbering + Yellow - Green
    • Length (m): 1
  7. Jembo NYYHY Series Heavy Thermoplastic Flexible Cable
    45%
    Mulai

    Rp109.900

    Jembo NYYHY Series Heavy Thermoplastic Flexible Cable
    Deskripsi:
    - Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.
    atribut:
    • Conductor Material: Plain Annealed Copper Wire
    • Insulation Material: PVC
    • Rated Voltage (V): 450/750 (AC)
    • Outer Sheath Material: PVC (Black Color)
  8. Supreme Cables Kabel Listrik Fleksibel NYAF Per Meter Tanpa Putus
    Mulai

    Rp4.000

  9. ETERNA KABEL Building Wire Cable NYM
    Rating:
    100% of 100
    (5)
    Mulai

    Rp559.900

    ETERNA KABEL Building Wire Cable NYM
    Deskripsi:
    NYM adalah sebutan untuk kabel jenis Kawat tembaga yang terdiri dari beberapa konduktor tembaga padat terdampar dengan kabel berisolasi PVC berwarna pada bagian dalam dan kulit luar kabel warna putih. Ukuran 2x1.5mm menunjukan kabel memiliki 2 isi dan tebal tembaga 1.5mm. kabel jenis NYM memiliki 3 lapisan kulit yang terdiri dari lapisan terdalam pada kabel tembaga tunggal berwarna pada masing-masing kabel kemudian lapisan kedua berwarna keabu-abuan dan lapisan ketiga yaitu kulit luar berwarna putih. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
    atribut:
    • Length (m): 50
  10. ETERNA KABEL Kabel Tegangan Rendah NYY
    Mulai

    Rp759.900

    ETERNA KABEL Kabel Tegangan Rendah NYY
    Deskripsi:
    Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVC
    atribut:
    • Type: NYY
    • Length (m): 50
  11. Supreme Cables Building Wire NYM (Kabel)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp869.900

    Supreme Cables Building Wire NYM (Kabel)
    Deskripsi:
    Supreme Cable memiliki variant product dan berbagai ukuran dengan kualitas terbaik. dengan standard yang aman untuk instalasi listrik rumah ataupun kantor anda
    atribut:
    • Type: NYM Supreme
  12. Neuro Continuous Form (Kertas Komputer)
    Rating:
    97% of 100
    (7)
    Mulai

    Rp109.900

    Neuro Continuous Form (Kertas Komputer)
    atribut:
    • Size (mm): 241x280
  13. Federal Kabel Kabel Listrik Fleksibel NYAF 450/750V 1x1.5mm²
    46%
    Mulai

    Rp239.900

    Federal Kabel Kabel Listrik Fleksibel NYAF 450/750V 1x1.5mm²
    Deskripsi:
    Single core insulated conductor, without sheath, for general purposes. Suitable for fixed protected installation, or on, lighting or control gear for rated voltages up to 450/750 V. Installation in surface mounted or embedded conduits, or similar closed systems.
    atribut:
    • Current Carrying Capacity (A): 24 (at 30°C)
    • Number of Cores: 1
    • Conductor Material: Annealed Bunched Copper Wire
    • Insulation Material: PVC
    • Conductor Diameter (Nxmm): 30 x 0.25
    • Core x Size (mm²): 1x1.5
    • DC Resistance for Conductor (ohm/km): Max 12,40 (at 20°C)
    • DC Resistance for Insulation (MΩ.km): Min 50 (at 20°C)
    • Length (m): 100
    • Maximum Operating Temperature (°C): 70
    • Nominal Cross Section Area (mm²): 1.5
    • Overall Diameter (mm): 3.15
    • Short Circuit Current (kA): 0.17 (per 1sec)
    • Standard: IEC 60227-2
    • Thickness (mm): 0.78
  14. Jembo Kabel Low Voltage Armoured NYFGBY Series
    Mulai

    Rp2.299.900

    Jembo Kabel Low Voltage Armoured NYFGBY Series
    Deskripsi:
    - Symbol : NYFGbY or CU/PVC/SFA/PVC- Copper Low Voltage Cable- Construction: 1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Inner Sheath4. Flat steel wire and tape armoured5. Extruded PVC Outer Sheated- Rated Voltage : 0.6/1 kV- Specification : SPLN 43-2 : 1994SNI IEC 60502-1 2009IEC 60502 - Application : 1. Indoor and outdoor installation direct burial2. Preferably use where considerable mechanical stress must be envisaged
    atribut:
    • SNI License: Yes
    • SNI Number: 006.001.004.039.24
  15. Jembo Kabel Low Voltage Non Armoured NYY Series
    Mulai

    Rp1.199.900

    Jembo Kabel Low Voltage Non Armoured NYY Series
    Deskripsi:
    - Symbol : NYY or CU/PVC/PVC- Copper Low Voltage Cable- Construction:1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Outer Sheated- Rated Voltage: 0.6/1 kV- Specification: SPLN 43-1 : 1994SNI IEC 60502-1 2009VDE 0271IEC 60502- Application : Indoor and outdoorInduct installation or of laying in the ground where not sustain mechanical damage
    atribut:
    • SNI License: Yes
    • SNI Number: 006.001.004.039.24
Daftar Harga nyaf 0.75 Terbaru September 2025
Jembo NYAF Series Thermoplastic Building Wire CableRp249.900
Kabelindo Kabel NYAF 1x0.75Rp3.000
WILSON CABLES Building Cable NYAF (Cu/PVC-f) 300/500VRp119.900
Kabelindo Kabel NYAF 1x10Rp29.000
Federal Kabel Kabel Listrik Fleksibel NYAF 300/500V 1x0.75mm²Rp129.900
Delta Cable Multicore Flexible YSLY-JZ CableRp8.000
Jembo NYYHY Series Heavy Thermoplastic Flexible CableRp109.900
Supreme Cables Kabel Listrik Fleksibel NYAF Per Meter Tanpa PutusRp4.000
Supreme Cables Kabel NYAFRp529.900
Supreme Cables Flexibel CableRp319.900

Data diperbarui pada 05/09/2025 (Harga belum termasuk PPN)